CONTINENTAL
CONTINENTAL
5/8INX8FT FLEXSTEEL FUTURA MSXMS
CONTINENTAL CONTINENTAL
Description
5/8IN FLEXSTEEL FUTURA MSXMS HOSE
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 8FT Length; 5/8" MS X 5/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20022027
BDI #
24572915
Details
1805.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX8FT-FLEXSTEEL-FUTURA-MSXMS/p/24572915
Your Price
$ 1,805.60 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.077
EAN
0037256496677
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
5/8" MS X 5/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.2
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 8FT Length; 5/8" MS X 5/8" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh