https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PATH-MXF-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTV8aW1hZ2UvanBlZ3xhRFF3TDJoaFlTOHhNRGszTnpNME16TTNNek0wTWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5UVFWUklYMDFZUmw5SFVrNWZNekF3ZURNd01DNXFjR2N8MWY1NTc5MTc1MzVjODEwZmZjYjc2OGQ3NDY2NzRhMWI2ZDhiNDNjNDc2YzZmODgwNjFhMWE5YTZmMTY3ZmE4ZA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PATH-MXF-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTV8aW1hZ2UvanBlZ3xhRFF3TDJoaFlTOHhNRGszTnpNME16TTNNek0wTWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5UVFWUklYMDFZUmw5SFVrNWZNekF3ZURNd01DNXFjR2N8MWY1NTc5MTc1MzVjODEwZmZjYjc2OGQ3NDY2NzRhMWI2ZDhiNDNjNDc2YzZmODgwNjFhMWE5YTZmMTY3ZmE4ZA
CONTINENTAL
CONTINENTAL
5/8X50 PATHFINDER GARDENGRN MXFGHT LBAR
CONTINENTAL CONTINENTAL
Description
5/8X50 PATHFINDER GARDENGRN MXFGHT LBAR ; WATER HOSE NON-RETURNABLE 50FT L SBR
Hose Assembly; Water; 5/8" Inside Diameter; 0.94" Outside Diameter; 50FT Length; Green; 5/8" Male X 5/8" Female; -40 To 190 Deg F Operating Pressure
Part #
5/8X50 PATHFINDER GARDENGRN MXFGHT LBAR
BDI #
24575588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8X50-PATHFINDER-GARDENGRN-MXFGHT-LBAR/p/24575588
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
5.284
EAN
0037256509612
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
5/8" Male X 5/8" Female
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Garden | Commercial Property
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
11
Long Description
Hose Assembly; Water; 5/8" Inside Diameter; 0.94" Outside Diameter; 50FT Length; Green; 5/8" Male X 5/8" Female; -40 To 190 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


