GATES
GATES
6AB-6MPX-6MPX-52
GATES GATES
Description
27652 6AB-6MPX-6MPX-52 ; POR AIR BRAKE HOSE ASSEMBLY
Hose Assembly; 52" Length; 3/8" Male Pipe X 3/8" Air Brake Swivel with 3/8" Male Pipe Adapter; -40 to 212 Degree F Temperature Range
Part #
27652
BDI #
23184030
Details
43.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/6AB-6MPX-6MPX-52/p/23184030
Your Price
$ 43.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.54
EAN
0770075776130
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Product Detail
Hose Assembly
Product Specification
52" Length; 3/8" Male Pipe X 3/8" Air Brake Swivel with 3/8" Male Pipe Adapter; -40 to 212 Degree F Temperature Range
Long Description
Hose Assembly; 52" Length; 3/8" Male Pipe X 3/8" Air Brake Swivel with 3/8" Male Pipe Adapter; -40 to 212 Degree F Temperature Range