GATES
GATES
6M3K-6G-6FJX-158IN
GATES GATES
Description
6M3K-6G-6FJX-158IN ; HYD HOSE ASSY 3/8IN
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.63" Outside Diameter; 13.17FT Length; Black; 3/8" Female JIC 37 Deg Swivel; 3250 PSI | 224.1 Bar Operating Pressure
Part #
6M3K-6G-6FJX-158IN
BDI #
26495788
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/6M3K-6G-6FJX-158IN/p/26495788
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
13.17
Length - Meter
4.01
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/8" Female JIC 37 Deg Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.63" Outside Diameter; 13.17FT Length; Black; 3/8" Female JIC 37 Deg Swivel; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

