https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-VA-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5N3xpbWFnZS9qcGVnfGFETTVMMmhtTmk4eE1EazNOek16T1RBME56azJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5V1FWOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58ZTU1NDBjZTFhYTc4ZTUzMzE0MmM2YjY2ZGNiOGUxYjc3MDk5MmYyMDM0NDRiODg1YWY0OWY0NGQzZmQzNGVlMw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-VA-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5N3xpbWFnZS9qcGVnfGFETTVMMmhtTmk4eE1EazNOek16T1RBME56azJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5V1FWOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58ZTU1NDBjZTFhYTc4ZTUzMzE0MmM2YjY2ZGNiOGUxYjc3MDk5MmYyMDM0NDRiODg1YWY0OWY0NGQzZmQzNGVlMw
CONTINENTAL
CONTINENTAL
7/8INX1FT FLEXSTEEL FUTURA VA MXM
CONTINENTAL CONTINENTAL
Description
7/8INX1FT FLEXSTEEL FUTURA VA MXM HOSE ; SBR
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 1FT Length; Black; 7/8" Male Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20022270
BDI #
424374
Details
308.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX1FT-FLEXSTEEL-FUTURA-VA-MXM/p/424374
Your Price
$ 308.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.797
EAN
0037256126055
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1
Length - Meter
0.305
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" Male Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.49
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 1FT Length; Black; 7/8" Male Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

