https://www.bdiexpress.com/medias/INDSKFXXXXXX-HOSE-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzJ8aW1hZ2UvanBlZ3xhR05sTDJneVpTOHhNREl6TnpZNE5qQTROemN4TUM5SlRrUlRTMFpZV0ZoWVdGaGZTRTlUUlY5QlUxTlpYek13TUhnek1EQXVhbkJufDVkY2RjYWIxMzI0YTc5OTg3MjNiNDU2NmI0NTcxMzM3MzQ5YjhlZmNiYjljZWM2MmVhZmE4Y2EzZjY3Nzg4NjU
https://www.bdiexpress.com/medias/INDSKFXXXXXX-HOSE-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzJ8aW1hZ2UvanBlZ3xhR05sTDJneVpTOHhNREl6TnpZNE5qQTROemN4TUM5SlRrUlRTMFpZV0ZoWVdGaGZTRTlUUlY5QlUxTlpYek13TUhnek1EQXVhbkJufDVkY2RjYWIxMzI0YTc5OTg3MjNiNDU2NmI0NTcxMzM3MzQ5YjhlZmNiYjljZWM2MmVhZmE4Y2EzZjY3Nzg4NjU
SKF
SKF
729834
SKF SKF
Description
729834 PRESSURE HOSE ; NON-RETURNABLE
Assembly Hose; 5MM Inside Diameter; 11MM Outside Diameter; 3M Length; Hydraulic Hose Type; White; G 1/4" Both Ends Fitting; 150 PSI Operating Pressure
Part #
729834
BDI #
1420730
Details
2569.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/729834/p/1420730
Your Price
$ 2,569.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.39
EAN
7316577079831
Product Group - BDI
F02172
Product Name
Hose Assembly
Length - Feet
9.843
Length - Meter
3
Type of Hose
Hydraulic
Color
White
Fittings Used on Ends
G 1/4" Both Ends
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
150 PSI
Typical Use
Hydralic Tool
Inch - Metric
Metric
Other Features
Flexible High Pressure
Category - BDI
Hose Assemblies
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.skf.com
Weight / LBS
2
Long Description
Assembly Hose; 5MM Inside Diameter; 11MM Outside Diameter; 3M Length; Hydraulic Hose Type; White; G 1/4" Both Ends Fitting; 150 PSI Operating Pressure
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


