PARKER
PARKER
731-20 16A73-20-20/1C973-38-20
PARKER PARKER
Description
PARKER 731-20 16A73-20-20/1C973-38-20
Hydraulic Hose Assembly; 1-1/4" Inside Diameter; 1.772" Outside Diameter; 1-1/4" Flange Head X 1-1/4" Female Swivel; 4700 PSI | 324.1 Bar Operating Pressure
Part #
731-20 16A73-20-20/1C973-38-20
BDI #
15093908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/731-20-16A73-20-20-1C973-38-20/p/15093908
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Weight / LBS
1.99
Product Detail
Hydraulic Hose Assembly
Product Specification
1-1/4" Inside Diameter; 1.772" Outside Diameter; 1-1/4" Flange Head X 1-1/4" Female Swivel; 4700 PSI | 324.1 Bar Operating Pressure
Long Description
Hydraulic Hose Assembly; 1-1/4" Inside Diameter; 1.772" Outside Diameter; 1-1/4" Flange Head X 1-1/4" Female Swivel; 4700 PSI | 324.1 Bar Operating Pressure
