PARKER
PARKER
731-24 16A73-24-24/16N73-24-24
PARKER PARKER
Description
PARKER 731-24 16A73-24-24/16N73-24-24
Hydraulic Hose Assembly; 1-1/2" Inside Diameter; 2.087" Outside Diameter; 1-1/2" Flange Head X 1-1/2" Flange Head 90 Deg Elbow; 4200 PSI | 289.7 Bar Operating Pressure
Part #
731-24 16A73-24-24/16N73-24-24
BDI #
15067501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/731-24-16A73-24-24-16N73-24-24/p/15067501
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Weight / LBS
2.15
Product Detail
Hydraulic Hose Assembly
Product Specification
1-1/2" Inside Diameter; 2.087" Outside Diameter; 1-1/2" Flange Head X 1-1/2" Flange Head 90 Deg Elbow; 4200 PSI | 289.7 Bar Operating Pressure
Long Description
Hydraulic Hose Assembly; 1-1/2" Inside Diameter; 2.087" Outside Diameter; 1-1/2" Flange Head X 1-1/2" Flange Head 90 Deg Elbow; 4200 PSI | 289.7 Bar Operating Pressure