PARKER
PARKER
787TC0606-24-24-24X63IN
PARKER PARKER
Description
787TC0606-24-24-24X63IN SPIRAL HOSE
Hydraulic Hose Assembly; 1-1/2" Inside Diameter; 2.08" Outside Diameter; 5.25FT Length; 1-1/2" Female JIC 37 Deg Swivel Both Ends; 5000 PSI | 344.8 Bar Operating Pressure
Part #
787TC0606-24-24-24X63IN
BDI #
21555769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/787TC0606-24-24-24X63IN/p/21555769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
5.25
Length - Meter
1.6
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1-1/2" Female JIC 37 Deg Swivel Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 344.8 Bar
Typical Use
Agriculture | Construction | Military | Transportation
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1-1/2" Inside Diameter; 2.08" Outside Diameter; 5.25FT Length; 1-1/2" Female JIC 37 Deg Swivel Both Ends; 5000 PSI | 344.8 Bar Operating Pressure
Outside Diameter
2.08 Inch | 52.832 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh