https://www.bdiexpress.com/medias/INDPARHASSYX-95UFS-TBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFEZGpMMmczWWk4eE1UQXdOREUyTkRFM056azFNQzlKVGtSUVFWSklRVk5UV1ZoZk9UVlZSbE5mVkVKTVh6TXdNSGd6TURBdWFuQm58Y2VkYTRhMmVjMjgzZThlNWI5MDczZGU0YTUxYWJkMjAyMDE0Y2UyNmZlY2QzMzU1OGNlNjZiNTUxZTc2NDQzYQ
https://www.bdiexpress.com/medias/INDPARHASSYX-95UFS-TBL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFEZGpMMmczWWk4eE1UQXdOREUyTkRFM056azFNQzlKVGtSUVFWSklRVk5UV1ZoZk9UVlZSbE5mVkVKTVh6TXdNSGd6TURBdWFuQm58Y2VkYTRhMmVjMjgzZThlNWI5MDczZGU0YTUxYWJkMjAyMDE0Y2UyNmZlY2QzMzU1OGNlNjZiNTUxZTc2NDQzYQ
PARKER
PARKER
95UFS-53-TBL-010
PARKER PARKER
Description
95UFS-53-TBL-010 TUBING, NO-MAR 3/16ID X 10' TBLU COIL (SMARTCATALOG)
Air Hose Assembly; 3/16" Inside Diameter; 5/16" Outside Diameter; 10FT Length; Transparent Blue; 1/4" NPT Swivel Both Ends; 175 PSI | 12.1 Bar Operating Pressure
Part #
95UFS-53-TBL-010
BDI #
26626457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/95UFS-53-TBL-010/p/26626457
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.5
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.05
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Transparent Blue
Fittings Used on Ends
1/4" NPT Swivel Both Ends
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
175 PSI | 12.1 Bar
Typical Use
Automotive Repair or Furniture and Cabinetry Manufacturing and Industrial Pneumatic
Inch - Metric
Inch
Other Features
95 Shore a Durometer | Excellent Abrasion and Kink Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.parker.com
Long Description
Air Hose Assembly; 3/16" Inside Diameter; 5/16" Outside Diameter; 10FT Length; Transparent Blue; 1/4" NPT Swivel Both Ends; 175 PSI | 12.1 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

