https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FIRE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFHUTNMMmhqT0M4eE1EYzNNREV4TnpVNU1UQTNNQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHU1ZKRlh6TXdNSGd6TURBdWFuQm58N2E1YzU0NzNhOTdmNjQ3NTZlNTczOGI1NTgzMWRiNjM2NTllNTYxNmRkZmU2NDc4ODk4NDJhNzdjYzFlODFlNg
https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FIRE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFHUTNMMmhqT0M4eE1EYzNNREV4TnpVNU1UQTNNQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHU1ZKRlh6TXdNSGd6TURBdWFuQm58N2E1YzU0NzNhOTdmNjQ3NTZlNTczOGI1NTgzMWRiNjM2NTllNTYxNmRkZmU2NDc4ODk4NDJhNzdjYzFlODFlNg
DIXON VALVE
DIXON VALVE
A325-50RAQ
DIXON VALVE DIXON VALVE
Description
A325-50RAQ FIRE HOSE ; 2.5" X 50' 300# SJ W F: 69
Fire Protection; 2-1/2" Inside Diameter; 50FT Length; White; 2-1/2" Female QST X 2-1/2" Male QST; 135 PSI - 9 Bar Operating Pressure
Part #
A325-50RAQ
BDI #
19314187
Details
781.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/A325-50RAQ/p/19314187
Your Price
$ 781.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2-1/2" Female QST X 2-1/2" Male QST
Operating Pressure
135 PSI | 9 Bar
Inch - Metric
Inch
Other Features
2-1/2 Inch QST Coupling | Black Liner | Proof Pressure 300 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Long Description
Fire Protection; 2-1/2" Inside Diameter; 50FT Length; White; 2-1/2" Female QST X 2-1/2" Male QST; 135 PSI - 9 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

