https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FIRE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFHUTNMMmhqT0M4eE1EYzNNREV4TnpVNU1UQTNNQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHU1ZKRlh6TXdNSGd6TURBdWFuQm58N2E1YzU0NzNhOTdmNjQ3NTZlNTczOGI1NTgzMWRiNjM2NTllNTYxNmRkZmU2NDc4ODk4NDJhNzdjYzFlODFlNg
https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-POLY-WHT-FIRE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFHUTNMMmhqT0M4eE1EYzNNREV4TnpVNU1UQTNNQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVDB4WlgxZElWRjlHU1ZKRlh6TXdNSGd6TURBdWFuQm58N2E1YzU0NzNhOTdmNjQ3NTZlNTczOGI1NTgzMWRiNjM2NTllNTYxNmRkZmU2NDc4ODk4NDJhNzdjYzFlODFlNg
DIXON VALVE
DIXON VALVE
A330-75RAS
DIXON VALVE DIXON VALVE
Description
A330-75RAS
Fire Protection; 3" Inside Diameter; 75FT Length; White; 3" MNPSH X 3" FNPSH; 135 PSI - 9 Bar Operating Pressure
Part #
A330-75RAS
BDI #
19314204
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/A330-75RAS/p/19314204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
19.84
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
3" MNPSH X 3" FNPSH
Operating Pressure
135 PSI | 9 Bar
Inch - Metric
Inch
Other Features
3 Inch NPSH Aluminum Coupling | Black Liner | Proof Pressure 300 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
43.74
Long Description
Fire Protection; 3" Inside Diameter; 75FT Length; White; 3" MNPSH X 3" FNPSH; 135 PSI - 9 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

