https://www.bdiexpress.com/medias/MFRDVCXXXXXX-A515OR50RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njd8aW1hZ2UvanBlZ3xhR1ZrTDJneVpDOHhNRGszTkRZeU1EQXlORGcyTWk5TlJsSkVWa05ZV0ZoWVdGaGZRVFV4TlU5U05UQlNRVVpmTXpBd2VETXdNQzVxY0djfDU4YzIwM2UwZmFjNDkwODcwZDk2NGU0M2E3NzkyNjgwZTQ5Y2RlYWY1ZTU5NzRmZGM5MWNiYzJjZjY0MzI3ZGE
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-A515OR50RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njd8aW1hZ2UvanBlZ3xhR1ZrTDJneVpDOHhNRGszTkRZeU1EQXlORGcyTWk5TlJsSkVWa05ZV0ZoWVdGaGZRVFV4TlU5U05UQlNRVVpmTXpBd2VETXdNQzVxY0djfDU4YzIwM2UwZmFjNDkwODcwZDk2NGU0M2E3NzkyNjgwZTQ5Y2RlYWY1ZTU5NzRmZGM5MWNiYzJjZjY0MzI3ZGE
DIXON VALVE
DIXON VALVE
A515OR50RAS
DIXON VALVE DIXON VALVE
Description
A515OR50RAS FIRE HOSE ; 1-1/2"X50' 500# SJ COUPLED
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Orange; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure
Part #
A515OR50RAS
BDI #
19314226
Details
619.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/A515OR50RAS/p/19314226
Your Price
$ 619.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.074
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
Orange
Fittings Used on Ends
1-1/2" MNPSH X 1-1/2" FNPSH
Operating Pressure
225 PSI | 16 Bar
Inch - Metric
Inch
Other Features
Black Liner | Proof Pressure 500 PSI | Coupling End Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
10.9
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Orange; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


