Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHAPP1/4RED-50B https://www.bdiexpress.com/medias/INDSMCASSYXX-HOSE-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NHxpbWFnZS9qcGVnfGFEVTRMMmhpTWk4eE1EYzJOalk0TkRVMU16STBOaTlKVGtSVFRVTkJVMU5aV0ZoZlNFOVRSVjlCU1ZKZlUxbE9VbDlTWDBKSVFWQlFYek13TUhnek1EQXVhbkJufDkyMjViNjUzN2FiN2Q1MWU1ODA5MjM3YWE5ZGQ0N2Y3YWZmZTIyM2I3ZGQxMjY4YmFkZWVlNjNlMjg5MWNmODg
19388638 Hose Assemblies 

SMC SMC

BHAPP1/4RED-50B

Description

BHAPP1/4RED-50B

Specialty; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Red; 200 PSI - 14 Bar Operating Pressure

Part #

BHAPP1/4RED-50B

BDI #
19388638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
Not Available
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Synthetic Cord Reinforced
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Specialty
Manufacturer URL
Long Description
Specialty; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh