https://www.bdiexpress.com/medias/INDSMCASSYXX-HOSE-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NHxpbWFnZS9qcGVnfGFEVTRMMmhpTWk4eE1EYzJOalk0TkRVMU16STBOaTlKVGtSVFRVTkJVMU5aV0ZoZlNFOVRSVjlCU1ZKZlUxbE9VbDlTWDBKSVFWQlFYek13TUhnek1EQXVhbkJufDkyMjViNjUzN2FiN2Q1MWU1ODA5MjM3YWE5ZGQ0N2Y3YWZmZTIyM2I3ZGQxMjY4YmFkZWVlNjNlMjg5MWNmODg
https://www.bdiexpress.com/medias/INDSMCASSYXX-HOSE-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NHxpbWFnZS9qcGVnfGFEVTRMMmhpTWk4eE1EYzJOalk0TkRVMU16STBOaTlKVGtSVFRVTkJVMU5aV0ZoZlNFOVRSVjlCU1ZKZlUxbE9VbDlTWDBKSVFWQlFYek13TUhnek1EQXVhbkJufDkyMjViNjUzN2FiN2Q1MWU1ODA5MjM3YWE5ZGQ0N2Y3YWZmZTIyM2I3ZGQxMjY4YmFkZWVlNjNlMjg5MWNmODg
SMC
SMC
BHAPP3/8RED-50C
SMC SMC
Description
BHAPP3/8RED-50C
Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; 50FT Length; Red; 200 PSI - 14 Bar Operating Pressure
Part #
BHAPP3/8RED-50C
BDI #
19388647
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/BHAPP3-8RED-50C/p/19388647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
Not Available
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
Synthetic Cord Reinforced
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Long Description
Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; 50FT Length; Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.669 Inch | 16.993 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

