https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DM15-50RAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjB8aW1hZ2UvanBlZ3xhRE5qTDJoa1lpOHhNRGszTkRnMk9EYzJOamMxTUM5TlJsSkVWa05ZV0ZoWVdGaGZSRTB4TlY4MU1GSkJWRjh6TURCNE16QXdMbXB3Wnd8Zjk1NDI5MGM4OTE3ZDkwNmUyZjEyZGFiZGY0MWJhNTJhMzkyZmU4OGRhMmEwZWZiYTJlZGE1N2UzYWE3YzNlMw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DM15-50RAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjB8aW1hZ2UvanBlZ3xhRE5qTDJoa1lpOHhNRGszTkRnMk9EYzJOamMxTUM5TlJsSkVWa05ZV0ZoWVdGaGZSRTB4TlY4MU1GSkJWRjh6TURCNE16QXdMbXB3Wnd8Zjk1NDI5MGM4OTE3ZDkwNmUyZjEyZGFiZGY0MWJhNTJhMzkyZmU4OGRhMmEwZWZiYTJlZGE1N2UzYWE3YzNlMw
DIXON VALVE
DIXON VALVE
DM20-50RAT
DIXON VALVE DIXON VALVE
Description
DM20-50RAT MILL HOSE ; 2"X50' CPLD DJ
Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPT X 2" FNPT; 200 PSI - 14 Bar Operating Pressure
Part #
DM20-50RAT
BDI #
19319766
Details
675.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/DM20-50RAT/p/19319766
Your Price
$ 675.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
9.526
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2" MNPT X 2" FNPT
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
Bowl Size 2-5/16 Inch | 2 Inch NPT Coupling | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
21
Long Description
Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPT X 2" FNPT; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

