PARKER
PARKER
F2010101-16-16-16-12
PARKER PARKER
Description
F2010101-16-16-16-12 HOSE ASSEMBLY
Hydraulic Hose Assembly; 7/8" Inside Diameter; 1.22" Outside Diameter; 1FT Length; 1" Male NPTF Pipe - Rigid Both Ends; 800 PSI | 55.2 Bar Operating Pressure
Part #
F2010101-16-16-16-12
BDI #
28216095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F2010101-16-16-16-12/p/28216095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1
Length - Meter
0.3
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1" Male NPTF Pipe - Rigid Both Ends
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Transportation
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 7/8" Inside Diameter; 1.22" Outside Diameter; 1FT Length; 1" Male NPTF Pipe - Rigid Both Ends; 800 PSI | 55.2 Bar Operating Pressure
Outside Diameter
1.22 Inch | 31 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh