PARKER
PARKER
F302-01-06-04-04-04-30
PARKER PARKER
Description
F302-01-06-04-04-04-30 HOSE ASSEMBLY ; 302 SERIES 30" LENGTH
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.59" Outside Diameter; 2.5FT Length; 1/4" Male NPTF Pipe - Straight Rigid X 1/4" Female JIC 37 Deg Swivel; 5800 PSI | 400 Bar Operating Pressure
Part #
F302-01-06-04-04-04-30
BDI #
21466840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F302-01-06-04-04-04-30/p/21466840
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2.5
Length - Meter
0.76
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1/4" Male NPTF Pipe - Straight Rigid X 1/4" Female JIC 37 Deg Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5800 PSI | 400 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.59" Outside Diameter; 2.5FT Length; 1/4" Male NPTF Pipe - Straight Rigid X 1/4" Female JIC 37 Deg Swivel; 5800 PSI | 400 Bar Operating Pressure
Outside Diameter
0.59 Inch | 14.986 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

