PARKER
PARKER
F302-JS-JS-4-4-4-20IN
PARKER PARKER
Description
F302-JS-JS-4-4-4-20IN HYDRAULIC HOSE
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.59" Outside Diameter; 1.67FT Length; 1/4" Female Seal-Lok Swivel - Long Both Ends; 5800 PSI | 400 Bar Operating Pressure
Part #
F302-JS-JS-4-4-4-20IN
BDI #
25168795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F302-JS-JS-4-4-4-20IN/p/25168795
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.67
Length - Meter
0.51
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1/4" Female Seal-Lok Swivel - Long Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5800 PSI | 400 Bar
Inch - Metric
Inch
Other Features
Straight | Long | Seal-Lok
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.59" Outside Diameter; 1.67FT Length; 1/4" Female Seal-Lok Swivel - Long Both Ends; 5800 PSI | 400 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

