PARKER
PARKER
F3021313-6-6-6-42
PARKER PARKER
Description
F3021313-6-6-6-42 HOSE ASSY
Hydraulic Hose Assembly; 3/8" Inside Diameter; 3/4" Outside Diameter; 3.5FT Length; 3/8" Male NPTF Pipe - Straight Swivel X 3/8" Male NPTF Pipe - Swivel; 4750 PSI | 327.6 Bar Operating Pressure
Part #
F3021313-6-6-6-42
BDI #
24479345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F3021313-6-6-6-42/p/24479345
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3.5
Length - Meter
1.07
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
3/8" Male NPTF Pipe - Straight Swivel X 3/8" Male NPTF Pipe - Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4750 PSI | 327.6 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 3/4" Outside Diameter; 3.5FT Length; 3/8" Male NPTF Pipe - Straight Swivel X 3/8" Male NPTF Pipe - Swivel; 4750 PSI | 327.6 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

