PARKER
PARKER
F471TC37L7-8-6-6-38
PARKER PARKER
Description
F471TC37L7-8-6-6-38 HOSE ASSEMBLY
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 3.17FT Length; 1/2" Female JIC 37 Deg Swivel - 45 Deg Elbow - Short Drop X 3/8" Female JIC 37 Deg Swivel - 45 Deg Elbow - Medium Drop; 5000 PSI | 344.8 Bar Operating Pressure
Part #
F471TC37L7-8-6-6-38
BDI #
21589490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F471TC37L7-8-6-6-38/p/21589490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3.17
Length - Meter
0.97
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1/2" Female JIC 37 Deg Swivel - 45 Deg Elbow - Short Drop X 3/8" Female JIC 37 Deg Swivel - 45 Deg Elbow - Medium Drop
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 344.8 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 3.17FT Length; 1/2" Female JIC 37 Deg Swivel - 45 Deg Elbow - Short Drop X 3/8" Female JIC 37 Deg Swivel - 45 Deg Elbow - Medium Drop; 5000 PSI | 344.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

