PARKER
PARKER
F487TC0606-10-10-10-44
PARKER PARKER
Description
F487TC0606-10-10-10-44 HOSE ASSEMBLY
Hydraulic Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 3.67FT Length; 5/8" Female JIC 37 Deg Swivel Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Part #
F487TC0606-10-10-10-44
BDI #
23231387
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F487TC0606-10-10-10-44/p/23231387
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3.67
Length - Meter
1.12
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
5/8" Female JIC 37 Deg Swivel Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4000 PSI | 275.9 Bar
Typical Use
Agriculture | Construction | Military | Transportation
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 5/8" Inside Diameter; 0.94" Outside Diameter; 3.67FT Length; 5/8" Female JIC 37 Deg Swivel Both Ends; 4000 PSI | 275.9 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

