PARKER
PARKER
F518D0606-6-6-6-20
PARKER PARKER
Description
F518D0606-6-6-6-20 HOSE ASSY
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.64" Outside Diameter; 1.67FT Length; Orange; 3/8" SAE JIC 37 Deg Swivel Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Part #
F518D0606-6-6-6-20
BDI #
27748715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F518D0606-6-6-6-20/p/27748715
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.67
Length - Meter
0.51
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Orange
Fittings Used on Ends
3/8" SAE JIC 37 Deg Swivel Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.64" Outside Diameter; 1.67FT Length; Orange; 3/8" SAE JIC 37 Deg Swivel Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

