PARKER
PARKER
F520NCAC9-8-10-4-83.86
PARKER PARKER
Description
F520NCAC9-8-10-4-83.86 HOSE ASSEMBLY
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.51" Outside Diameter; 6.99FT Length; Black; 1/2" Metric Female Swivel 24 Deg With O-ring Light Series X 5/8" Female Metric Swivel DIN 20078 Heavy Series; 5000 PSI | 344.8 Bar Operating Pressure
Part #
F520NCAC9-8-10-4-83.86
BDI #
24094571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F520NCAC9-8-10-4-83-86/p/24094571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
6.99
Length - Meter
2.13
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Black
Fittings Used on Ends
1/2" Metric Female Swivel 24 Deg With O-ring Light Series X 5/8" Female Metric Swivel DIN 20078 Heavy Series
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 344.8 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.51" Outside Diameter; 6.99FT Length; Black; 1/2" Metric Female Swivel 24 Deg With O-ring Light Series X 5/8" Female Metric Swivel DIN 20078 Heavy Series; 5000 PSI | 344.8 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

