PARKER
PARKER
F540N0101-2-2-3-39
PARKER PARKER
Description
F540N0101-2-2-3-39 HOSE ASSY
Hydraulic Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 3.25FT Length; Black; 1/8" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Part #
F540N0101-2-2-3-39
BDI #
25180601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F540N0101-2-2-3-39/p/25180601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3.25
Length - Meter
0.99
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Black
Fittings Used on Ends
1/8" Male Taper Pipe Rigid Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 3/16" Inside Diameter; 0.44" Outside Diameter; 3.25FT Length; Black; 1/8" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh