CONTINENTAL
CONTINENTAL
FLXSTL EPDM-20 3/4X50' MXF CRMP STM
CONTINENTAL CONTINENTAL
Description
FLXSTL EPDM-20 3/4X50' MXF CRMP STM HOSE ; BLACK 3/4IN MXF 50'L
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Red; 3/4" Male X 3/4" Female; -40 To 425 Deg F Operating Pressure
Part #
21122594
BDI #
424859
Details
4979.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/FLXSTL-EPDM-20-3-4X50'-MXF-CRMP-STM/p/424859
Your Price
$ 4,979.25 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
13.221
EAN
0037256693625
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Male X 3/4" Female
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
2 Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
29.5
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Red; 3/4" Male X 3/4" Female; -40 To 425 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh