Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSH-9682-200 https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-PVC-BK-FSH-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NnxpbWFnZS9qcGVnfGFEUTBMMmcyTXk4eE1EYzNNREUxT0RFeU5UQTROaTlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlRVmtOZlFrdGZSbE5JWDB4SVh6TXdNSGd6TURBdWFuQm58ODFhNmVhZWIzY2UwNzExYTcxYmJlMTcxZjVkMjg0YWNmY2QwNGVhMmMzMmY3MDk4ODBmNjViMjI0NzA4YWFhZg
19321677 Hose Assemblies 

DIXON VALVE DIXON VALVE

FSH-9682-200

Description

FSH-9682-200 ; POR

Suction and Discharge; 4" Inside Diameter; 4.669" Outside Diameter; 10FT Length; Black; 4" Female L/H X 4" Male NH Thread; 35 PSI - 2 Bar Operating Pressure

Part #

FSH-9682-200

BDI #
19321677

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
14.062
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Black
Fittings Used on Ends
4" Female L/H X 4" Male NH Thread
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Drafting
Inch - Metric
Inch
Other Features
4 Inch NST Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Suction and Discharge
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
39
Long Description
Suction and Discharge; 4" Inside Diameter; 4.669" Outside Diameter; 10FT Length; Black; 4" Female L/H X 4" Male NH Thread; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.669 Inch | 118.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh