

DIXON VALVE
DIXON VALVE
FSH-9682-530
DIXON VALVE DIXON VALVE
Description
FSH-9682-530
Suction and Discharge; 6" Inside Diameter; 6-61/64" Outside Diameter; 10FT Length; Black; 6" Cam and Groove Both Ends; 35 PSI - 2 Bar Operating Pressure
Part #
FSH-9682-530
BDI #
19321689
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/FSH-9682-530/p/19321689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
22.68
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.048
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Black
Fittings Used on Ends
6" Cam and Groove Both Ends
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Drafting
Inch - Metric
Inch
Other Features
6 Inch NST Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Suction and Discharge
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
64
Long Description
Suction and Discharge; 6" Inside Diameter; 6-61/64" Outside Diameter; 10FT Length; Black; 6" Cam and Groove Both Ends; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.953 Inch | 176.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh