https://www.bdiexpress.com/medias/MFRDVCXXXXXX-GWH1200R-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwMHxpbWFnZS9qcGVnfGFERTRMMmc1WkM4eE1EazNOREExTkRVNE1ESTFOQzlOUmxKRVZrTllXRmhZV0ZoZlIxZElNVEl3TUZKZk16QXdlRE13TUM1cWNHY3wzNjJmODJkODJiNTUwZmUzMjI4YTRmZDAzNTI0Nzc1YTBhNDQ3YmNmNmQ3ZDk1NzMyYzM4MWY3YjU0YzZkODFj
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-GWH1200R-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwMHxpbWFnZS9qcGVnfGFERTRMMmc1WkM4eE1EazNOREExTkRVNE1ESTFOQzlOUmxKRVZrTllXRmhZV0ZoZlIxZElNVEl3TUZKZk16QXdlRE13TUM1cWNHY3wzNjJmODJkODJiNTUwZmUzMjI4YTRmZDAzNTI0Nzc1YTBhNDQ3YmNmNmQ3ZDk1NzMyYzM4MWY3YjU0YzZkODFj
DIXON VALVE
DIXON VALVE
GWH-2400
DIXON VALVE DIXON VALVE
Description
GWH-2400 GREASE WHIP HOSE ; 1/8-27 MALE NPT THREAD
Oil and Petroleum; 3/16" Inside Diameter; 2FT Length; Black; 1/8" MNPT Both Ends; 3000 PSI - 210 Bar Operating Pressure
Part #
GWH-2400
BDI #
19322786
Details
38.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/GWH-2400/p/19322786
Your Price
$ 38.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.128
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2
Length - Meter
0.61
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/8" MNPT Both Ends
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hand Grease Gun
Inch - Metric
Inch
Other Features
1/8 Inch MNPT Coupling
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Oil and Petroleum
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.28
Long Description
Oil and Petroleum; 3/16" Inside Diameter; 2FT Length; Black; 1/8" MNPT Both Ends; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

