PARKER
PARKER
HWR3450 3/4INX50FT
PARKER PARKER
Description
HWR3450 3/4INX50FT HOT WATER HOSE ; RED 3/4IN X 50FT
Water Hose Assembly; 3/4" Inside Diameter; 1-7/64" Outside Diameter; 50FT Length; Red; 3/4" MGHT X 3/4" FGHT; 125 PSI | 8.6 Bar Operating Pressure
Part #
HWR3450 3/4INX50FT
BDI #
28192836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HWR3450-3-4INX50FT/p/28192836
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
3/4" MGHT X 3/4" FGHT
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Industrial
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.parker.com
Weight / LBS
14.4
Long Description
Water Hose Assembly; 3/4" Inside Diameter; 1-7/64" Outside Diameter; 50FT Length; Red; 3/4" MGHT X 3/4" FGHT; 125 PSI | 8.6 Bar Operating Pressure
Outside Diameter
1.109 Inch | 28.169 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



