DIXON VALVE
DIXON VALVE
KRH100
DIXON VALVE DIXON VALVE
Description
KRH100 HOSE ; POR 5/8" X 100' PREMIUM FLEXZILLA 880
Hydraulic; 5/8" Inside Diameter; 100FT Length; Green; 3/4"-11-1/2" GHT Both Ends
Part #
KRH100
BDI #
19323979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/KRH100/p/19323979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
6.924
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Nylon
Color
Green
Fittings Used on Ends
3/4"-11-1/2" GHT Both Ends
Operating Temperature Range
-40 To 150 Deg F
Typical Use
Cleaning | Forestry
Inch - Metric
Inch
Other Features
3/4 Inch GHT Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
15.25
Long Description
Hydraulic; 5/8" Inside Diameter; 100FT Length; Green; 3/4"-11-1/2" GHT Both Ends
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh