https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-50RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnM1lpOHhNRGszTkRFeE56RXpORE0yTmk5TlJsSkVWa05ZV0ZoWVdGaGZUVEUxWHpVd1VrRkdYek13TUhnek1EQXVhbkJufDBjNTE0NDYxZDNiYWQ4NDk1YWUxZDVmYTRkMjVlOTUzZjJmZTljM2IzNjdhYjUzOWE2OTA2ZTVhZmM1MDdkODk
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-50RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnM1lpOHhNRGszTkRFeE56RXpORE0yTmk5TlJsSkVWa05ZV0ZoWVdGaGZUVEUxWHpVd1VrRkdYek13TUhnek1EQXVhbkJufDBjNTE0NDYxZDNiYWQ4NDk1YWUxZDVmYTRkMjVlOTUzZjJmZTljM2IzNjdhYjUzOWE2OTA2ZTVhZmM1MDdkODk
DIXON VALVE
DIXON VALVE
M20-50RAS
DIXON VALVE DIXON VALVE
Description
M20-50RAS COUPLED MILL HOSE ; 2"X50'
Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPSH X 2" FNPSH; 112 PSI - 8 Bar Operating Pressure
Part #
M20-50RAS
BDI #
19324293
Details
543.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/M20-50RAS/p/19324293
Your Price
$ 543.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.897
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2" MNPSH X 2" FNPSH
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
2 Inch NPSH Aluminum Coupling | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
14.91
Long Description
Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPSH X 2" FNPSH; 112 PSI - 8 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

