Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M30-50GAX https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-25GAX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjV8aW1hZ2UvanBlZ3xhREpqTDJneE9TOHhNRGszTkRFeE5qTTRNRGN3TWk5TlJsSkVWa05ZV0ZoWVdGaGZUVEUxWHpJMVIwRllYek13TUhnek1EQXVhbkJufDJjYzZmMzhiMDkxMmY1OWEyYzZjOWRhNmY3MzAxNjQ1ZWM4MDRkNWQ2NGYwMjA2OGQ0YjE2YmJkNWZhOTlmMTg
19324353 Hose Assemblies 

DIXON VALVE DIXON VALVE

M30-50GAX

Description

M30-50GAX MILL HOSE ASSY ; 3"X50' W/GLOBALUM C/G

Hydraulic; 3" Inside Diameter; 50FT Length; White; 3" Cam and Groove Both Ends; 112 PSI - 8 Bar Operating Pressure

Part #

M30-50GAX

BDI #
19324353

Details

501.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 501.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
11.93
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
3" Cam and Groove Both Ends
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
3 Inch Cam and Groove Coupling | Clamp Per End 2 | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
26.12
Long Description
Hydraulic; 3" Inside Diameter; 50FT Length; White; 3" Cam and Groove Both Ends; 112 PSI - 8 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh