Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg P9190101-2-2-4-C-33
22132103 Hose Assemblies 

PARKER PARKER

P9190101-2-2-4-C-33

Description

P9190101-2-2-4-C-33 HOSE ASSY

Multipurpose Hose Assembly; 3/16" Inside Diameter; 0.33" Outside Diameter; 2.75FT Length; Clear; 1/8" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure

Part #

P9190101-2-2-4-C-33

BDI #
22132103

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2.75
Length - Meter
0.84
Type of Hose
Multipurpose
Inner Material
PTFE
Color
Clear
Fittings Used on Ends
1/8" Male Taper Pipe Rigid Both Ends
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Typical Use
Fluid Handling | Medical | Oilfield Service | Transportation | Military | Compressed Gas
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid Reinforcement | Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.parker.com
Weight / LBS
1.98
Long Description
Multipurpose Hose Assembly; 3/16" Inside Diameter; 0.33" Outside Diameter; 2.75FT Length; Clear; 1/8" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.33 Inch | 8.382 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh