INDUSTRIAL RUB.PROD
INDUSTRIAL RUB.PROD
PWDN-1-50
INDUSTRIAL RUB.PROD INDUSTRIAL RUB.PROD
Description
PWDN-1-50 ; 1IN WASHDOWN HOSE 300PSI
Hose Assembly; Cleaning Equipment; 1" Inside Diameter; 1.41" Outside Diameter; 50FT Length; Green; Uilt-On-Nozzle; -31 To 203 Deg F Operating Pressure
Part #
PWDN-1-50
BDI #
18624113
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/PWDN-1-50/p/18624113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
11.88
Product Group - BDI
F02192
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Weight / LBS
26.2
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Cleaning Equipment; 1" Inside Diameter; 1.41" Outside Diameter; 50FT Length; Green; Uilt-On-Nozzle; -31 To 203 Deg F Operating Pressure
Long Description
Hose Assembly; Cleaning Equipment; 1" Inside Diameter; 1.41" Outside Diameter; 50FT Length; Green; Uilt-On-Nozzle; -31 To 203 Deg F Operating Pressure