https://www.bdiexpress.com/medias/MFRDVCXXXXXX-19328670-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhR0ZqTDJnNFlpOHhNRGszT0RBNU1EQTFOemMxT0M5TlJsSkVWa05ZV0ZoWVdGaGZNVGt6TWpnMk56QmZNekF3ZURNd01DNXFjR2N8YjEyZjIxZDM4NzA3ZjE4MjEwZGM5ZTA3ZTVkZjE0ZTQzZWU1NjdkNjU1YzBlYTkwOTUwYjQ3NTAzNTgxM2M3OA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-19328670-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhR0ZqTDJnNFlpOHhNRGszT0RBNU1EQTFOemMxT0M5TlJsSkVWa05ZV0ZoWVdGaGZNVGt6TWpnMk56QmZNekF3ZURNd01DNXFjR2N8YjEyZjIxZDM4NzA3ZjE4MjEwZGM5ZTA3ZTVkZjE0ZTQzZWU1NjdkNjU1YzBlYTkwOTUwYjQ3NTAzNTgxM2M3OA
DIXON VALVE
DIXON VALVE
PWH50
DIXON VALVE DIXON VALVE
Description
PWH50 WATER HOSE ; 5/8" ID X 50' POLYPROPYLENE 880
Hydraulic; 5/8" Inside Diameter; 50FT Length; Blue; 5/8" Male X 5/8" Female; 100 PSI - 7 Bar Operating Pressure
Part #
PWH50
BDI #
19328670
Details
271.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/PWH50/p/19328670
Your Price
$ 271.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.951
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Polypropylene
Outer Material
Thermoplastic Rubber
Color
Blue
Fittings Used on Ends
5/8" Male X 5/8" Female
Operating Temperature Range
-20 To 158 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Industrial | Residential
Inch - Metric
Inch
Other Features
5/8 Inch Fitting | Burst Pressure 300 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.22.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
6.5
Long Description
Hydraulic; 5/8" Inside Diameter; 50FT Length; Blue; 5/8" Male X 5/8" Female; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


