Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPOR-MM20X600 https://www.bdiexpress.com/medias/INDKURHASSYX-SPOR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHUTVMMmd5WXk4eE1UQXdOREUxTlRneU1qRXhNQzlKVGtSTFZWSklRVk5UV1ZoZlUxQlBVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xjNzg1MzZjMTNlMjRkMGNiNWI0NWMyYzk1YzI0Nzk2MTFhMmQ0OGZhMTMzZjFiYTZkNjA2OWFmZGViODlmOGRk
24462799 Hose Assemblies 

KURIYAMA KURIYAMA

SPOR-MM20X600

Description

SPOR-MM20X600 SEWER HOSE ASSY ; 2500PSI 1-1/4 X 600' RL

Multipurpose Hose Assembly; 1-1/4" Inside Diameter; 600FT Length; Orange; 1-1/4" MNPTF Both Ends; 2500 PSI | 172.4 Bar Operating Pressure

Part #

SPOR-MM20X600

BDI #
24462799

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
160.57
EAN
0082235313778
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
600
Length - Meter
182.88
Type of Hose
Multipurpose
Color
Orange
Fittings Used on Ends
1-1/4" MNPTF Both Ends
Operating Pressure
2500 PSI | 172.4 Bar
Typical Use
Sewer Fitting | Swage Equipment
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
354
Long Description
Multipurpose Hose Assembly; 1-1/4" Inside Diameter; 600FT Length; Orange; 1-1/4" MNPTF Both Ends; 2500 PSI | 172.4 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh