https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-XCP3-JCFX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEZGhMMmcwTnk4eE1EazNOek0wTkRFMU9UYzNOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlZUTFBelgwcERSbGhmUWt4TFh6TXdNSGd6TURBdWFuQm58MjViMzk3NWMzYmNjNmRhYTk3YjhiN2E2MWZjMDk2OGE0ZTdiMzMxYWVhZjM2Nzg1MjdlZjkxZWMwYWYyM2Y1Nw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-XCP3-JCFX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEZGhMMmcwTnk4eE1EazNOek0wTkRFMU9UYzNOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlZUTFBelgwcERSbGhmUWt4TFh6TXdNSGd6TURBdWFuQm58MjViMzk3NWMzYmNjNmRhYTk3YjhiN2E2MWZjMDk2OGE0ZTdiMzMxYWVhZjM2Nzg1MjdlZjkxZWMwYWYyM2Y1Nw
CONTINENTAL
CONTINENTAL
XCP3-06-B2-JCFX-0606 X51IN
CONTINENTAL CONTINENTAL
Description
XCP3-06-B2-JCFX-0606 X51IN HOSE ASSY
Hose Assembly; Hydraulic; 3/8" Inside Diameter; 0.65" Outside Diameter; 4.25FT Length; Black; Female JIC Swivel; -40 To 212 Deg F Operating Pressure
Part #
XCP3-06-B2-JCFX-0606 X51IN
BDI #
24545279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/XCP3-06-B2-JCFX-0606-X51IN/p/24545279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
4.25
Length - Meter
1.295
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
Female JIC Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
High Pressure Hydraulic
Inch - Metric
Inch
Other Features
1 Braids of High-Tensile Steel Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
0.7225
Long Description
Hose Assembly; Hydraulic; 3/8" Inside Diameter; 0.65" Outside Diameter; 4.25FT Length; Black; Female JIC Swivel; -40 To 212 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


