

CONTINENTAL
CONTINENTAL
XCP4-08-B2-JCFX-0808-X5FT
CONTINENTAL CONTINENTAL
Description
XCP4-08-B2-JCFX-0808-X5FT HOSE ASSEMBLY ; 5' LONG
Hose Assembly; Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; 5FT Length; Black; Female JIC Swivel; -40 To 212 Deg F Operating Pressure
Part #
XCP4-08-B2-JCFX-0808-X5FT
BDI #
23125739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/XCP4-08-B2-JCFX-0808-X5FT/p/23125739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
5
Length - Meter
1.524
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
Female JIC Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4060 PSI | 280 Bar
Typical Use
High Pressure Hydraulic
Inch - Metric
Inch
Other Features
2 Braids of High-Tensile Steel Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
2
Long Description
Hose Assembly; Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; 5FT Length; Black; Female JIC Swivel; -40 To 212 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh