https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-PL-200-300-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0MnxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1ESTNPVE0xTlRFNE56SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVRXhmTWpBd1h6TXdNRjlTUlVSZk16QXdlRE13TUM1cWNHY3xjYjc4OTk5NTU5NTIyZWQyYTQwZWMwZTc4ZTkxZmJhY2U2M2Q2N2M3YjM5NWU4ZjI3YWYwNDI4M2JkYWI5YjUy
https://www.bdiexpress.com/medias/INDGATHOSEXX-PM-PL-200-300-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0MnxpbWFnZS9qcGVnfGFHUTFMMmcxTnk4eE1ESTNPVE0xTlRFNE56SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlVFMWZVRXhmTWpBd1h6TXdNRjlTUlVSZk16QXdlRE13TUM1cWNHY3xjYjc4OTk5NTU5NTIyZWQyYTQwZWMwZTc4ZTkxZmJhY2U2M2Q2N2M3YjM5NWU4ZjI3YWYwNDI4M2JkYWI5YjUy
GATES
GATES
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
GATES GATES
Description
1-1/2X200 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Multi Purpose Hose; Air and Multi-Purpose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Part #
1-1/2 DURO FLEX AIR AND MP 250PSI 250FT
BDI #
18201588
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2-DURO-FLEX-AIR-AND-MP-250PSI-250FT/p/18201588
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.358
EAN
0072053212914
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Elastomer
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32000016
Weight / LBS
158
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

