

GATES
GATES
1-1/2 FOOD MASTER BEV 150SD CR MEGATUFF
GATES GATES
Description
1-1/2 FOOD MASTER BEV 150SD CR MEGATUFF ; FOOD AND BEVERAGE HOSE 100FT/REL
Food and Beverage Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure
Part #
3132-5028
BDI #
22493115
Details
66.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2-FOOD-MASTER-BEV-150SD-CR-MEGATUFF/p/22493115
Your Price
$ 66.06 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.31
EAN
0770075714811
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31325028
Weight / LBS
68
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2 Inch | 50.8 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh