

CONTINENTAL
CONTINENTAL
1-1/2IN ALLCRETE TEXTILE X 100FT
CONTINENTAL CONTINENTAL
Description
1-1/2IN ALLCRETE TEXTILE HOSE ; NON-RETURNABLE 100FT L PLASTER SBR
Material Handling Hose; 1-1/2" Inside Diameter; 2.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Part #
1-1/2IN ALLCRETE TEXTILE X 100FT
BDI #
423949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-ALLCRETE-TEXTILE-X-100FT/p/423949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.56
EAN
0037256217289
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply High Strength Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.14
Long Description
Material Handling Hose; 1-1/2" Inside Diameter; 2.31" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Outside Diameter
2.31 Inch | 58.674 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh