https://www.bdiexpress.com/medias/INDCTHHOSEXX-XLPE-GRN-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0NHxpbWFnZS9qcGVnfGFHRXlMMmhpTkM4eE1EYzJPVEF3TWpFek5UVTRNaTlKVGtSRFZFaElUMU5GV0ZoZldFeFFSVjlIVWs1ZlYwaFVYMU5VVUY4ek1EQjRNekF3TG1wd1p3fGFjYzliODY4MTUyNmU0ZjkzYjAyNmIyZDVkYmVjMmNjOTFiNjk2YTU4ZDFhODI2NTA4YzU4NDgyZDNjNmEyYjQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-XLPE-GRN-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0NHxpbWFnZS9qcGVnfGFHRXlMMmhpTkM4eE1EYzJPVEF3TWpFek5UVTRNaTlKVGtSRFZFaElUMU5GV0ZoZldFeFFSVjlIVWs1ZlYwaFVYMU5VVUY4ek1EQjRNekF3TG1wd1p3fGFjYzliODY4MTUyNmU0ZjkzYjAyNmIyZDVkYmVjMmNjOTFiNjk2YTU4ZDFhODI2NTA4YzU4NDgyZDNjNmEyYjQ
CONTINENTAL
CONTINENTAL
1-1/2IN CHEMICAL TRANSFER XLPE GREEN
CONTINENTAL CONTINENTAL
Description
1-1/2IN CHEMICAL TRANSFER XLPE GREEN ; HOSE CLEAR 100FT/REL
Chemical; 1-1/2" Inside Diameter; 2.03" Outside Diameter; XLPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Part #
20018697
BDI #
423229
Details
32.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-CHEMICAL-TRANSFER-XLPE-GREEN/p/423229
Your Price
$ 32.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.429
EAN
0037256216060
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
XLPE
Outer Material
Rubber
Color
Green
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
92
Long Description
Chemical; 1-1/2" Inside Diameter; 2.03" Outside Diameter; XLPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.03 Inch | 51.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

