

CONTINENTAL
CONTINENTAL
1-1/2IN FLEXWING TAN
CONTINENTAL CONTINENTAL
Description
1-1/2IN FLEXWING TAN CHEM HOSE ; SBR 100FT/REL
Chemical Hose; 1-1/2" Inside Diameter; 2.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI | 10.3 Bar Operating Pressure
Part #
20050636
BDI #
423923
Details
4858.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-FLEXWING-TAN/p/423923
Your Price
$ 4,858.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.523
EAN
0037256233203
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Blue Spiral Stripe | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.08
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 2.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.14 Inch | 54.356 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh