CONTINENTAL
CONTINENTAL
1-1/2IN GORILLA YELLOW 500
CONTINENTAL CONTINENTAL
Description
1-1/2IN GORILLA YELLOW 500 HOSE ; MULTI-PURPOSE SBR PC 300FT/REL
Air and Multipurpose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure
Part #
20026309
BDI #
423815
Details
8916.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-GORILLA-YELLOW-500/p/423815
Your Price
$ 8,916.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.371
EAN
0037256131448
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
1 Aramid Yarn Spiral | High Oil Resistant | 150 To 300FT Reel
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
129
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; 2.04" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
2.04 Inch | 51.816 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh