https://www.bdiexpress.com/medias/INDCTHHOSEXX-POTABLE-WAT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2MXxpbWFnZS9qcGVnfGFEQTRMMmc0TUM4eE1UQXdNemN6TlRFeE16YzFPQzlKVGtSRFZFaElUMU5GV0ZoZlVFOVVRVUpNUlY5WFFWUmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw0NWI4ZDM1ZTdmYTVhYTFiYTljY2RlMDlhMmE1MjYyYTdiNWYzZmFmMGU4YzU5NzYzNTM5NWVkZGZmMDEwOGYw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-POTABLE-WAT-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2MXxpbWFnZS9qcGVnfGFEQTRMMmc0TUM4eE1UQXdNemN6TlRFeE16YzFPQzlKVGtSRFZFaElUMU5GV0ZoZlVFOVVRVUpNUlY5WFFWUmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw0NWI4ZDM1ZTdmYTVhYTFiYTljY2RlMDlhMmE1MjYyYTdiNWYzZmFmMGU4YzU5NzYzNTM5NWVkZGZmMDEwOGYw
CONTINENTAL
CONTINENTAL
1-1/2IN POTABLE WATER BLUE
CONTINENTAL CONTINENTAL
Description
1-1/2IN PLICORD POTABLE BLUE HOSE ; POR FOOD 100FTL 100FTL 400MOQ
Suction and Discharge; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Part #
20016704
BDI #
423515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-POTABLE-WATER-BLUE/p/423515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
139.71
EAN
0037256073540
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Discharge Service | Industrial | Oilfield
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Textile Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
308
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

