https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxNnxpbWFnZS9qcGVnfGFESmhMMmcxWWk4eE1UQXdNemN5T1RJME9ESTROaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOVpSVXhmTXpBd2VETXdNQzVxY0djfDViYWUwOWVjNGJiOGM4NWU0ZDk0YTJiNmJiYjFlOTM5ZGMyN2IzYTllOGFhNDM5ODk3ZTMyYzM2NWM2NDdhN2Q
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxNnxpbWFnZS9qcGVnfGFESmhMMmcxWWk4eE1UQXdNemN5T1RJME9ESTROaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOVpSVXhmTXpBd2VETXdNQzVxY0djfDViYWUwOWVjNGJiOGM4NWU0ZDk0YTJiNmJiYjFlOTM5ZGMyN2IzYTllOGFhNDM5ODk3ZTMyYzM2NWM2NDdhN2Q
CONTINENTAL
CONTINENTAL
1-1/2IN PROSPECTOR AIR 300
CONTINENTAL CONTINENTAL
Description
1-1/2IN PROSPECTOR AIR 300 HOSE ; 50FT L 50FT/BOX
Multipurpose Hose; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Part #
20020471
BDI #
423027
Details
14.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-PROSPECTOR-AIR-300/p/423027
Your Price
$ 14.01 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.305
EAN
0037256099649
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.68
Long Description
Multipurpose Hose; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.92 Inch | 48.768 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

