

CONTINENTAL
CONTINENTAL
1-1/2IN PYROFLEX HOT TAR WAND
CONTINENTAL CONTINENTAL
Description
1-1/2IN PYROFLEX HOT TAR WAND HOSE ; 100FT/REL
Petroleum Hose; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20156594
BDI #
424225
Details
3239.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-PYROFLEX-HOT-TAR-WAND/p/424225
Your Price
$ 3,239.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.529
EAN
0037256297991
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Asphalt Crack Filling Applicator | Dispensing Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Ply Steel Wire Spiral | Flame-Retardant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.15
Long Description
Petroleum Hose; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
2.11 Inch | 53.594 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh