CONTINENTAL
CONTINENTAL
1-1/2IN SPIRAFLEX VACUUM WHITE
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX VACUUM WHITE HOSE ; WHITE PLIOVIC COMPOUND 100FT/REL
Vacuum; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; White; 34 PSI - 2.3 Bar Operating Pressure
Part #
20013092
BDI #
425094
Details
664.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-SPIRAFLEX-VACUUM-WHITE/p/425094
Your Price
$ 664.00 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.125
EAN
0037256132261
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
34 PSI | 2.3 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013092
Weight / LBS
29
Long Description
Vacuum; 1-1/2" Inside Diameter; 1.76" Outside Diameter; PVC Inner Material; White; 34 PSI - 2.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh