https://www.bdiexpress.com/medias/INDCTHHOSEXX-SURELINE-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwN3xpbWFnZS9qcGVnfGFEUmtMMmcxWVM4eE1UQXdNemN6TnpNd09USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlUxVlNSVXhKVGtWZlVrUmZNekF3ZURNd01DNXFjR2N8Y2E2NTljNmYzMGU0YzQxMTE0NmQ0ODQ2YWY0YzFkYzRhNzM4YjE4OGQwOTFjOWM0ZmYzYWI2OTc0ZjU5N2YyZA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SURELINE-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwN3xpbWFnZS9qcGVnfGFEUmtMMmcxWVM4eE1UQXdNemN6TnpNd09USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlUxVlNSVXhKVGtWZlVrUmZNekF3ZURNd01DNXFjR2N8Y2E2NTljNmYzMGU0YzQxMTE0NmQ0ODQ2YWY0YzFkYzRhNzM4YjE4OGQwOTFjOWM0ZmYzYWI2OTc0ZjU5N2YyZA
CONTINENTAL
CONTINENTAL
1-1/2IN SURELINE RED 150
CONTINENTAL CONTINENTAL
Description
1-1/2IN SURELINE RED 150 WATER HOSE ; 300FT/REL
Water Hose; 1-1/2" Inside Diameter; 1.88" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Part #
20026456
BDI #
425390
Details
10.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-SURELINE-RED-150/p/425390
Your Price
$ 10.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.334
EAN
0037256218521
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agricultural Water Discharge | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.68
Long Description
Water Hose; 1-1/2" Inside Diameter; 1.88" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

